Zoro Homepage

Tape Logic Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll

  • Mfr # DL1145

  • Zoro # G5719290


product price: $26.59
/ea

Key Features

Material
Paper
Label Width
3"
Color
Fluorescent Green
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1145
Zoro #
G5719290
UPC #
848109013008
Country of Origin
United States

Dimensions

Label Width
3"
Length
2"

Details

Item
Label,Empty,2x3"
Material
Paper
Color
Fluorescent Green

Description

Label,Empty,2x3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.