Tape Logic Labels, "Flammable Liquids - 3", 4" x 4", Red/White, 500/Roll
Mfr # DL5120
Zoro # G5716168
product price:Â $34.95
/eaKey Features
Material
Semi-Gloss Coated Paper
Label Height
4 in
Label Width
4"
Color
Red/White
Length
4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL5120
Zoro #
G5716168
UPC #
841436010368
Country of Origin
United States
Dimensions
Label Height
4 in
Label Width
4"
Length
4"
Details
Item
Flammable Liquids Label
Material
Semi-Gloss Coated Paper
Color
Red/White
Message
Flammable Liquids - 3
DOT/UN Product Form
Label
Handling Label/Placard Type
Hazardous Class
Description
Flammable Liquids Label, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Flammable Liquids - 3, Label Width 4 in, Label Height 4 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.