Tape Logic Labels, "_ Of _", 3" x 5", Fluorescent Yellow, 500/Roll
Mfr # DL1117
Zoro # G5719990
product price: $33.35
/pk 500, $0.07/eaKey Features
Material
Semi-Gloss Coated Paper
Label Height
3 in
Label Width
5"
Background Color
Yellow
Color
Fluorescent Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DL1117
Zoro #
G5719990
UPC #
848109012766
Country of Origin
United States
Dimensions
Label Height
3 in
Label Width
5"
Length
3"
Details
Item
Shipping Labels
Material
Semi-Gloss Coated Paper
Background Color
Yellow
Color
Fluorescent Yellow
Message
__ OF __
Primary Label Subject
Shipping Contents
Description
Shipping Labels, Primary Label Subject Shipping Contents, Message Header Not Applicable, Message __ OF __, Label Width 5 in, Label Height 3 in, Background Color Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.