Zoro Homepage

Tape Logic Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll

  • Mfr # SCL237

  • Zoro # G5714381


product price: $22.29
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
1 1/2 in
Label Width
4"
Color
Red/White
Length
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL237
Zoro #
G5714381
UPC #
841436014168
Country of Origin
United States

Dimensions

Label Height
1 1/2 in
Label Width
4"
Length
1 1/2"

Details

Item
Refrigerate Upon Arrival Label
Material
Semi-Gloss Coated Paper
Color
Red/White
Message
Refrigerate Upon Arrival
Primary Label Subject
Care Instruction

Description

Refrigerate Upon Arrival Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Refrigerate Upon Arrival, Label Width 4 in, Label Height 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.