Zoro Homepage

Tape Logic Labels, "Use First", 2" Circle, Fluorescent Red, 500/Roll

  • Mfr # DL1250

  • Zoro # G5717236


product price: $22.95
/pk 500, $0.05/ea

Key Features

Material
Paper
Label Height
2 in
Label Width
2 in
Background Color
Red
Color
Fluorescent Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1250
Zoro #
G5717236
UPC #
848109015736
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
2 in

Details

Item
Use First Label
Material
Paper
Background Color
Red
Color
Fluorescent Red
Message
Use First
Primary Label Subject
Care Instruction

Description

Use First Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Use First, Label Width 2 in, Label Height 2 in, Background Color Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.