Zoro Homepage

Tape Logic Laser Labels, 1" Circle, White, PK6300

  • Mfr # LL142

  • Zoro # G5714357


product price: $41.49

Key Features

Label Height
1 in
Label Width
1 in
For Print Method
Laser
Label Media Format
Precut Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL142
Zoro #
G5714357
UPC #
841436000703
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
1 in

Details

Item
Precut Label Sheet
For Print Method
Laser
Label Media Format
Precut Sheet

Description

Precut Label Sheet, For Print Method Laser, Label Height 1 in, Label Width 1 in, Label Media Format Precut Sheet, Package Quantity 6300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.