Zoro Homepage

Tape Logic Laser Labels, Rectangle, 4" x 6", White, PK400

  • Mfr # LL130

  • Zoro # G6597906


product price: $54.79
/pk 400, $0.14/ea

Key Features

Label Height
6"
Color
White
Material
Face Sheet - 48 lb
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LL130
Zoro #
G6597906
UPC #
841436000604
Country of Origin
United States

Dimensions

Label Height
6"
Width
4"

Details

Item
Laser Label,Rectangle,4x6",PK400
Color
White
Material
Face Sheet - 48 lb

Description

Laser Label,Rectangle,4x6 In.,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.