Zoro Homepage

Tape Logic Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll

  • Mfr # DL6769

  • Zoro # G6600575


product price: $24.59
/ea

Key Features

Material
Paper
Overall Height
2 in
Character Color
Fluorescent Green
Character Type
Numbers
Number of Pieces
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6769
Zoro #
G6600575
UPC #
848109004938
Country of Origin
United States

Dimensions

Overall Height
2 in

Details

Item
Labels,Number 1,2" Circle
Material
Paper
Character Color
Fluorescent Green
Character Type
Numbers
Number of Pieces
500
Die Cut
No
Background Color
Flourescent Green
Glow-in-the-Dark
No
Application
Inventory Labels
Visibility
Standard
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
APWA Compliant Color
No
Embossed
No
Characters Included
1

Description

Number Label, Application Inventory Labels, APWA Compliant Color No, Background Color Flourescent Green, Character Color Black, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut No, Embossed No, Letter Casing Not Applicable, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 500, Overall Height 2 in, Overall Width Not Applicable, Retroreflective Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.