Tape Logic Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, PK3000
Mfr # LL173RD
Zoro # G6598685
product price: $67.89
/pk 3000, $0.02/eaKey Features
Label Height
1"
Width
2 5/8"
Material
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL173RD
Zoro #
G6598685
UPC #
841436000963
Country of Origin
United States
Dimensions
Label Height
1"
Width
2 5/8"
Details
Item
Laser Label,Rectangle,2 5/8x1",PK3000
Color
Fluorescent Red
Material
Permanent Acrylic
Description
Laser Label,Rectangle,2 5/8x1 In.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.