Tape Logic Removable Rectangle Laser Labels, 4" x 2", White, PK1000
Mfr # LL265
Zoro # G6597538
product price: $64.68
/pk 1000, $0.06/eaKey Features
Label Height
2"
Color
White
Width
4"
Material
Removable Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL265
Zoro #
G6597538
UPC #
841436002554
Country of Origin
United States
Dimensions
Label Height
2"
Width
4"
Details
Item
Laser Label,Removable,4x2",PK1000
Color
White
Material
Removable Acrylic
Description
Laser Label,Removable,4x2 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.