Tape Logic Weather-Resistant Laser Labels, 8 1/2" x 11", White, PK100
Mfr # LL256WR
Zoro # G4965661
product price:Â $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
Label Height
11"
Color
White
Width
8 1/2"
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LL256WR
Zoro #
G4965661
UPC #
841436002493
Country of Origin
United States
Dimensions
Label Height
11"
Width
8 1/2"
Details
Item
Weather Resist LaserLbl,8-1/2"x11",PK100
Color
White
Material
Polyester
Description
Weather Resist LaserLbl,8-1/2 In.x11 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.