Zoro Homepage

Two Side Foam Square, 1"x1", 1/32" , PK648, 1/32" Polyethylene Foam, 2

  • Mfr # T95216

  • Zoro # G4971331


product price: $60.99
/pk 648, $0.09/ea

Key Features

Tape Color
White
Tape Backing Material
1/32" Polyethylene Foam
Number of Adhesive Sides
2
Tape Width
1"
Tape Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T95216
Zoro #
G4971331
UPC #
848109022925
Country of Origin
Multiple

Dimensions

Tape Width
1"
Tape Length
1"

Details

Item
Two Side Foam Square,1"x1",1/32" ,PK648
Tape Color
White
Tape Backing Material
1/32" Polyethylene Foam
Number of Adhesive Sides
2
Tape Adhesive Format
2

Description

Two Side Foam Square,1 In.x1 In.,1/32 In. ,PK648, Package Quantity 648

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.