Two Side Foam Tape, 1/16", 1/2"x36yd, PK2, 1/16" Thick Polyethylene foam, 2, 2 PK
Mfr # T9531162PK
Zoro # G4971298
product price:Â $62.10
/pk 2, $31.05/eaKey Features
Tape Color
White
Tape Backing Material
1/16" Thick Polyethylene foam
Tape Width
1/2"
Tape Length
36 yds
Tape Adhesive Format
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9531162PK
Zoro #
G4971298
UPC #
812578001279
Country of Origin
United States
Dimensions
Tape Width
1/2"
Tape Length
36 yds
Details
Item
Two Side Foam Tape,1/16",1/2"x36yd,PK2
Tape Color
White
Tape Backing Material
1/16" Thick Polyethylene foam
Tape Adhesive Format
2
Description
Two Side Foam Tape,1/16 In.,1/2 In.x36yd,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.