Two Side Foam Tape, 1/16", 3/4"x36yd, PK2, 1/16" Thick Polyethylene foam, 2

  • Mfr # T9571162PK

  • Zoro # G4971219


product price:  $99.79
/pk 2, $49.90/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
1/16" Thick Polyethylene foam
Number of Adhesive Sides
2
Tape Length
36 yds
Tape Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9571162PK
Zoro #
G4971219
UPC #
848109022772
Country of Origin
Multiple

Dimensions

Tape Length
36 yds
Tape Width
3/4"

Details

Item
Two Side Foam Tape,1/16",3/4"x36yd,PK2
Tape Color
White
Tape Backing Material
1/16" Thick Polyethylene foam
Number of Adhesive Sides
2
Weight
1.2
Tape Adhesive Format
2

Description

Two Side Foam Tape,1/16 In.,3/4 In.x36yd,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.