Water-Activated Tape, 3 in W x 375 ft L, Kraft, 8 PK
- Mfr # T9067500
- Zoro # G2299068
product price:Â
$
196.99
/pk of 8, $24.62/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Color
Kraft
Width
3 in
Series
7500
Length
375 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9067500
- Zoro #
- G2299068
- UPC #
- 848109041926
- Country of Origin
- Viet Nam
Dimensions
- Width
- 3 in
- Length
- 375 ft
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Kraft
- Series
- 7500
- Message
- No Message
- Material
- Paper
- Tape Adhesive
- Water-Activated
Description
Water-Activated Tape, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.