Shop TAPE LOGIC
See all product information
Create Account
Water-Activated Tape, 70 mm W x 375 ft L, Kraft, 8 PK
- Mfr # T9067000
- Zoro # G2299223
product price:Â
$
167.99
/pk of 8, $21.00/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Color
Kraft
Width
70 mm
Series
7000
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9067000
- Zoro #
- G2299223
- UPC #
- 848109041865
- Country of Origin
- Viet Nam
- Item
- Water-Activated Tape
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Kraft
- Series
- 7000
- Message
- No Message
- Material
- Paper
- Tape Adhesive
- Water-Activated
Dimensions
- Width
- 70 mm
- Length
- 375 ft
Description
Water-Activated Tape, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.