Shop TAPE LOGIC
See all product information
Create Account
Water-Activated Tape, 72 mm W x 1000 ft L, Kraft, 6 PK
Mfr # T9107200
Zoro # G2299217
product price:Â
$
325.99
/pk 6, $54.33/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Color
Kraft
Series
7200
Width
72 mm
Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9107200
- Zoro #
- G2299217
- UPC #
- 848109041919
- Country of Origin
- United States
Dimensions
- Width
- 72 mm
- Length
- 1000 ft
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Kraft
- Series
- 7200
- Message
- No Message
- Material
- Paper
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Adhesive
- Water-activated
Description
Water Activated Tape,72mmx1000 ft.,Package Quantity 6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov