Shop TAPE LOGIC
See all product information
Create Account
Weather-Resistant Laser Labels, 1" x 1", White, PK8000
- Mfr # LL245WR
- Zoro # G9045397
product price:Â
$
165.99
/pk of 8000, $0.02/ea
Free Shipping & Returns
Key Features
Label Height
1"
Color
White
Material
Polyester
Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LL245WR
- Zoro #
- G9045397
- UPC #
- 848109056456
- Country of Origin
- United States
Dimensions
- Label Height
- 1"
- Width
- 1"
Details
- Item
- Laser Label,Weather-Resistant,1" x 1",Wht,PK8000
- Color
- White
- Material
- Polyester
Description
Laser Label,Weather-Resistant,1 In. x 1 In.,Wht,PK8000, Package Quantity 8000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.