Zoro Homepage

2" x 3" Adhesive Back Bilingual Shipping Labels, C.O.D./Para A La Entrega, Pk500

  • Mfr # 16U919

  • Zoro # G4368271


product price: $12.89
/pk 500, $0.03/ea

Key Features

Material
Adhesive Back, Paper
Height
2"
Label Height
2 in
Width
3"
Label Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U919
Zoro #
G4368271
UPC #
888519027868
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
C.O.D./Para A La Entrega
Legend Color
black
Color
Red
Background Color
Red
Language
Spanish
Labels per Roll
500
Primary Label Subject
Shipping Contents
Message
C.O.D./Para A La Entrega
Message Header
Interior Components
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Shipping Contents, Message Header Interior Components, Message C.O.D./Para A La Entrega, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.