2" x 3" Adhesive Back Bilingual Shipping Labels, Delicate Instruments/Instrumentos Delicados, Pk50

  • Mfr # 16V044

  • Zoro # G4372182


product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 5 for $13.45

Key Features

Material
Adhesive Back, Paper
Legend
Delicate Instruments/Instrumentos Delicados
Height
2"
Label Height
2 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V044
Zoro #
G4372182
UPC #
888519029114
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
3"
Label Width
3 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Delicate Instruments/Instrumentos Delicados
Color
Red
Legend Color
black
Background Color
Red
Language
Spanish
Labels per Roll
50
Primary Label Subject
Care Instruction
Message Header
International Labels
Message
Delicate Instruments/Intrumentos Delicados
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message Delicate Instruments/Intrumentos Delicados, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.