3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk500

  • Mfr # 16U917

  • Zoro # G4368253


product price:  $30.59
/pk 500, $0.06/ea

Key Features

Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U917
Zoro #
G4368253
UPC #
888519028643
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Do Not Forklift/No Cargar Con Montacargas
Legend Color
black
Color
Red
Language
Spanish
Background Color
Red
Labels per Roll
500
Primary Label Subject
Care Instruction
Message Header
Do Not
Message
Do Not Forklift/No Cargar Con Montacargas
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Forklift/No Cargar Con Montacargas, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.