3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Skid/Paleta Mixta, Pk500
Mfr # 16U928
Zoro # G4368357
product price:Â $24.65
/pk 500, $0.05/eaKey Features
Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16U928
Zoro #
G4368357
UPC #
888519040201
Country of Origin
United States
Dimensions
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
Details
Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Mixed Skid/Paleta Mixta
Legend Color
black
Color
Red
Background Color
Red
Language
Spanish
Message Header
Inspection
Message
Mixed Skid/Paleta Mixta
Primary Label Subject
Receiving
Labels per Roll
500
Product Type
Instructional Handling Label
Label Material
Paper
Description
Instructional Handling Label, Language Spanish, Primary Label Subject Receiving, Message Header Inspection, Message Mixed Skid/Paleta Mixta, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.