3" x 5" Adhesive Back Bilingual Shipping Labels, No Top Freight/No Carga Encima, Pk50

  • Mfr # 16V061

  • Zoro # G4372356


product price:  $3.49
/pk 50, $0.07/ea

Key Features

Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5"
Label Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16V061
Zoro #
G4372356
UPC #
888519029718
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
5"
Label Width
5 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
No Top Freight/No Carga Encima
Color
Yellow
Legend Color
black
Background Color
Yellow
Language
Spanish
Message
No Top Freight/No Carga Encima
Primary Label Subject
Care Instruction
Labels per Roll
50
Message Header
International Labels
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message No Top Freight/No Carga Encima, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.