Shop TAPECASE
See all product information
Create Account
3" x 5" Adhesive Back Shipping Labels, No Top Freight, Pk50
- Mfr # 16V017
- Zoro # G4371911
product price:Â
$
3.85
/pk of 50, $0.08/ea
Key Features
Material
Adhesive Back, Paper
Height
3"
Label Height
3 in
Width
5 in
Label Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16V017
- Zoro #
- G4371911
- UPC #
- 888519029596
- Country of Origin
- United States
Dimensions
- Height
- 3"
- Label Height
- 3 in
- Width
- 5 in
- Label Width
- 5 in
Details
- Item
- Instructional Handling Label
- Material
- Adhesive Back, Paper
- Legend
- No Top Freight
- Legend Color
- black
- Color
- Yellow
- Language
- English
- Background Color
- Yellow
- Primary Label Subject
- Care Instruction
- Message Header
- Special Instructions
- Message
- No Top Freight
- Labels per Roll
- 50
- Product Type
- Instructional Handling Label
- Label Material
- Paper
- Shell Material
- Adhesive Back, Paper
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Special Instructions, Message No Top Freight, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.