Zoro Homepage

3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil

  • Mfr # 5908

  • Zoro # G0065060


product price: $16.85
/ea
Sold in multiples of 25 for $421.25

Key Features

Tape Thickness
10 mils
Tape Adhesive Material
Modified Acrylic
Tape Backing Material
Thin conformable foam
Tape Color
Black
Length
5 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5908
Zoro #
G0065060
UPC #
888519386446
Country of Origin
United States

Dimensions

Tape Thickness
10 mils
Length
5 yd
Width
0.75 in

Details

Tape Adhesive Material
Modified Acrylic
Tape Backing Material
Thin conformable foam
Tape Color
Black
Item
VHB Thin Foam Tape
Adhesion Strength
12 lbs/in
Performance Temp.
250 °F
Tape Sub-Type
Tape Roll

Description

VHB Thin Foam Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.