3M 5915 VHB Tape 1" x 5yd, Black, 16 mil
Mfr # 5915
Zoro # G0065167
product price: $43.35
/eaSold in multiples of 9 for $390.15
Key Features
Tape Backing Material
Very conformable foam
Tape Adhesive
Modified Acrylic
Tape Thickness
16 mils
Tape Length
5 yd
Tape Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5915
Zoro #
G0065167
UPC #
888519395530
Country of Origin
United States
Dimensions
Tape Thickness
16 mils
Tape Width
1 in
Tape Length
5 yd
Details
Item
VHB Tape
Tape Backing Material
Very conformable foam
Tape Adhesive
Modified Acrylic
Tape Color
Natural
Tape Adhesive Strength
12 lbs/in
Tape Application
Bonding applications replacing many rivets, spot welds, liquid adhesives and other permanent fasteners Decorative material and trim Nameplates and logos Electronic displays Panel to frame Stiffener to panel Signage and windows to post-painted control panels Bonding architectural signs to frames
Performance Temp.
300 °F
Tensile Strength
80 lbs/sq.in
Standards
UL746C listed
Type
Tape Roll
Description
VHB Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.