4" x 4" Adhesive Back Bilingual Shipping Labels, Fragile/Fragil, Pk50

  • Mfr # 16V051

  • Zoro # G4372252


product price: $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Adhesive Back, Paper
Legend
Fragile/Fragil
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V051
Zoro #
G4372252
UPC #
888519029299
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Fragile/Fragil
Legend Color
Red
Color
White
Background Color
White
Language
Spanish
Message
Fragile/Fragil
Labels per Roll
50
Primary Label Subject
Care Instruction
Message Header
Fragile
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile/Fragil, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.