4" x 4" Adhesive Back Bilingual Shipping Labels, Fragile/Fragil, Pk500

  • Mfr # 16U908

  • Zoro # G4368165


product price: $35.15
/pk 500, $0.07/ea

Key Features

Material
Adhesive Back, Paper
Legend
Fragile/Fragil
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U908
Zoro #
G4368165
UPC #
888519028155
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Fragile/Fragil
Legend Color
Red
Color
White
Language
Spanish
Background Color
White
Primary Label Subject
Care Instruction
Labels per Roll
500
Message Header
Fragile
Message
Fragile/Fragil
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile/Fragil, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.