Zoro Homepage

Bilingual Shipping Labels 2"H x 8"W, Yellow, Pk500

  • Mfr # 16U911

  • Zoro # G4368192


product price: $37.79
/pk 500, $0.08/ea

Key Features

Material
Adhesive Back, Paper
Legend
Heavy/Pesado
Height
2"
Label Height
2 in
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U911
Zoro #
G4368192
UPC #
888519028759
Country of Origin
United States

Dimensions

Height
2"
Label Height
2 in
Width
8"
Label Width
8 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Heavy/Pesado
Legend Color
Black/Red
Color
Yellow
Language
Spanish
Background Color
Yellow
Message
Heavy/Pesado
Labels per Roll
500
Message Header
International Labels
Primary Label Subject
Care Instruction
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Care Instruction, Message Header International Labels, Message Heavy/Pesado, Label Width 8 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.