Zoro Homepage

Bilingual Shipping Labels Attention/Atencion, Orange, PK50

  • Mfr # 16V041

  • Zoro # G4372155


product price: $4.55
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.10

Key Features

Material
Adhesive Back, Paper
Legend
Attention/Atencion
Height
3"
Label Height
3 in
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V041
Zoro #
G4372155
UPC #
888519040157
Country of Origin
United States

Dimensions

Height
3"
Label Height
3 in
Width
8"
Label Width
8 in

Details

Item
Instructional Handling Label
Material
Adhesive Back, Paper
Legend
Attention/Atencion
Legend Color
black
Color
Orange
Background Color
Orange
Language
Spanish
Primary Label Subject
Receiving
Labels per Roll
50
Message
Attention/Atencion
Message Header
Inspection
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language Spanish, Primary Label Subject Receiving, Message Header Inspection, Message Attention/Atencion, Label Width 8 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Orange, Labels per Roll 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.