Zoro Homepage

Blank Inventory Control Label Green 4"W, Pk1000

  • Mfr # 16U847

  • Zoro # G4367614


product price: $44.69
/pk 1000, $0.04/ea

Key Features

Material
Paper
Legend
Blank
Height
3 in
Label Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U847
Zoro #
G4367614
UPC #
888519027646
Country of Origin
United States

Dimensions

Height
3 in
Label Height
3 in
Width
4 in
Label Width
4 in

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter Not Applicable, Label Height 3 in, Label Material Paper, Label Shape Rectangle, Label Width 4 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.