Zoro Homepage

Blank Inventory Control Label Orange 4"W, Pk1000

  • Mfr # 16U846

  • Zoro # G4367526


product price: $30.19
/pk 1000, $0.03/ea

Key Features

Material
Paper
Legend
Blank
Height
3 in
Label Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U846
Zoro #
G4367526
UPC #
888519027639
Country of Origin
United States

Dimensions

Height
3 in
Label Height
3 in
Width
4 in
Label Width
4 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Blank
Shape
Rectangle
Indoor/Outdoor Usage
Indoor
Standards
RoHS
Write on Surface
Yes
UV Resistant
No
Self-Adhesive
Yes
Header
No Header
Legend/Background Color
Orange
Laminated
No
No. of Labels
1,000
Subject Matter
Inventory
Language
No Text
Color
Orange
Adhesive
Adhesive
Label Material
Paper
Label Shape
Rectangle
Package Type
Roll
Material Properties
Bright, High Visibility
Adhesive Material
Rubber
Label Color
Orange
Preprinted Text
No Text
Product Type
Inventory Control Label
Number of Labels
1,000
Adhesive Type
Permanent Adhesive

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter Not Applicable, Label Height 3 in, Label Material Paper, Label Shape Rectangle, Label Width 4 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.