Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Inventory Control Label Pink, Pk1000

  • Mfr # 16U824

  • Zoro # G4367352


product price: $9.59

Key Features

Material
Paper
Legend
Blank
Height
1 in
Width
1 in
Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U824
Zoro #
G4367352
UPC #
888519027318
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Label Diameter
1 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Blank
Shape
Circle
Legend/Background Color
Pink
Subject Matter
Inventory
Indoor/Outdoor Usage
Indoor
Header
No Header
Write on Surface
Yes
Self-Adhesive
Yes
Standards
RoHS
UV Resistant
No
Language
No Text
No. of Labels
1,000
Laminated
No
Color
Pink
Adhesive
Adhesive
Number of Labels
1,000
Preprinted Text
No Text
Material Properties
Bright, High Visibility
Label Material
Paper
Label Shape
Circle
Product Type
Inventory Control Label
Adhesive Material
Rubber
Label Color
Pink
Adhesive Type
Permanent Adhesive
Package Type
Roll

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 1 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.