Carton Sealing Tape, Tan/Red, 2In x 55Yd

  • Mfr # 15C750

  • Zoro # G4254442


product price: $7.39
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C750
Zoro #
G4254442
UPC #
888519036914
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Thickness
1.90 mil
Width
2"
Length
55 yd.
Imperial Tape Length
55 yd
Imperial Tape Width
2 in
Tape Roll Diameter
3.88 in
Metric Tape Width
48 mm
Metric Tape Length
50 m

Details

Item
Tamper Evident Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Adhesive
Hot Melt Resin
Performance Temp.
45 Degrees to 120 Degrees F
Series
150SP
Material
polypropylene
Tape Tensile Strength
27 lb/in
Shape
Continuous Roll
Standards
150SP
Tape Paper Weight
Not Rated
Adhesion Strength
46 oz./in.
Legend
If Seal Has Been Broken With Stop Sign
Color
Tan with Red Text
Max. Tape Performance Temp.
140 Degrees F
Shear Strength
Not Rated
Tensile Strength
26 lb./in.
Tape Elongation
1.5 %
Text Color
Red
Message
If Seal Has Been Broken With Stop Sign
Shelf Life
12 mo
Package Configuration
Roll
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Tamper Evident Tape, Message If Seal Has Been Broken With Stop Sign, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.