Carton Tape, Kraft Paper, Brown, 70mmx450Ft

  • Mfr # 15C766

  • Zoro # G4253051


product price: $22.19
/ea

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Thickness
5.9 mil
Tape Width
70 mm
Tape Length
450 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C766
Zoro #
G4253051
UPC #
888519098455
Country of Origin
United States

Dimensions

Tape Thickness
5.9 mil
Tape Width
70 mm
Tape Length
450 ft
Width
70mm
Thickness
5.00 mil
Length
450 ft.
Imperial Tape Width
2 3/4 in
Tape Roll Diameter
6.75 in
Metric Tape Length
137.16 m
Imperial Tape Length
450 ft
Metric Tape Width
66 mm

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Water-Activated
Tape Shape
Continuous Roll
Tape Color
Kraft
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Standards
Green Wave
Tape Elongation
0 %
Tape Paper Weight
Not Rated
Color
Brown
Shear Strength
Not Rated
Legend
No legend
Material
Kraft Paper
Tape Tensile Strength
55 lb/in
Shape
Continuous Roll
Adhesive
Water-Activated Starch Based
Series
LD
Basis Weight
30 lb
Tape Strength Rating
Light Duty
Shelf Life
60 mo
Package Configuration
Roll
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Machine, Tape Strength Rating Light Duty, Tape Tensile Strength 55 lb/in, Tape Thickness 5.9 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 3/4 in, Metric Tape Length 137.16 m, Metric Tape Width 66 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Applicable, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series LD, Shelf Life 60 mo, Green Wave, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.