Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, White/Blue/Red, 2Inx55Yd

  • Mfr # 15C747

  • Zoro # G4248002


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C747
Zoro #
G4248002
UPC #
888519036815
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
2 in
Tape Length
55 yd
Tape Core Diameter
3 in
Thickness
1.90 mil
Length
55 yd.
Width
2"
Tape Roll Diameter
3.88 in
Metric Tape Width
48 mm
Metric Tape Length
50 m
Imperial Tape Width
2 in
Imperial Tape Length
55 yd

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
30 Degrees F
Shape
Continuous Roll
Max. Tape Performance Temp.
140 Degrees F
Color
White with Blue and Red Text
Standards
150SP
Adhesion Strength
46 oz./in.
Tape Tensile Strength
27 lb/in
Tape Paper Weight
Not Rated
Performance Temp.
45 Degrees to 120 Degrees F
Material
Polypropylene
Series
150SP
Legend
caution
Shear Strength
Not Rated
Tensile Strength
26 lb./in.
Adhesive
Hot Melt Resin
Tape Elongation
1.5 %
Message
Caution
Tape Strength Rating
Standard Duty
Text Color
Blue
Package Configuration
Roll
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Caution, Package Configuration Roll, Series 150SP, Shelf Life 12 mo, 150SP, Tape Adhesive Strength 44 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.