Circle Inventory Control Label, Inspected, Pink, Pk1000
Mfr # 16U936
Zoro # G4368445
product price: $33.29
/pk 1000, $0.03/eaKey Features
Material
Paper
Height
2 in
Width
2 in
Shape
Circle
Self-Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16U936
Zoro #
G4368445
UPC #
888519027523
Country of Origin
United States
Dimensions
Height
2 in
Width
2 in
Label Diameter
2 in
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Inspected, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.