Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Inventory Control Label, Rejected, Pink, Pk1000

  • Mfr # 16U940

  • Zoro # G4368497


product price: $22.49
/pk 1000, $0.02/ea

Key Features

Material
Paper
Height
2 in
Width
2 in
Shape
Circle
Laminated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U940
Zoro #
G4368497
UPC #
888519027455
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Rejected
Shape
Circle
Laminated
No
Language
English
Standards
RoHS
Self-Adhesive
Yes
Legend/Background Color
Pink
Subject Matter
Inventory
UV Resistant
No
Indoor/Outdoor Usage
Indoor
No. of Labels
1,000
Header
No Header
Write on Surface
Yes
Color
Pink
Adhesive
Adhesive
Package Type
Roll
Number of Labels
1,000
Preprinted Text
Rejected
Adhesive Material
Rubber
Adhesive Type
Permanent Adhesive
Material Properties
Bright, High Visibility
Label Material
Paper
Label Shape
Circle
Label Color
Pink
Product Type
Inventory Control Label

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Rejected, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.