Zoro Homepage

Circle Inventory Control Label, Rejected, Red, Pk1000

  • Mfr # 16U825

  • Zoro # G4367334


product price: $17.89
/pk 1000, $0.02/ea

Key Features

Material
Paper
Height
2 in
Width
2 in
Shape
Circle
No. of Labels
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U825
Zoro #
G4367334
UPC #
888519027349
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Rejected
Shape
Circle
No. of Labels
1,000
Write on Surface
Yes
Self-Adhesive
Yes
UV Resistant
No
Standards
RoHS
Subject Matter
Inventory
Laminated
No
Indoor/Outdoor Usage
Indoor
Legend/Background Color
Red
Language
English
Header
No Header
Color
Red
Adhesive
Adhesive
Label Shape
Circle
Label Material
Paper
Package Type
Roll
Adhesive Type
Permanent Adhesive
Label Color
Red
Material Properties
Bright, High Visibility
Number of Labels
1,000
Product Type
Inventory Control Label
Preprinted Text
Rejected
Adhesive Material
Rubber

Description

Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Rejected, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.