Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Inventory Control Label, Rejected, Yellow, Pk1000

  • Mfr # 16U937

  • Zoro # G4368454


product price: $21.39
/pk 1000, $0.02/ea

Key Features

Material
Paper
Height
2 in
Width
2 in
Shape
Circle
Legend/Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U937
Zoro #
G4368454
UPC #
888519039410
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Rejected
Shape
Circle
Legend/Background Color
Yellow
Write on Surface
Yes
Language
English
Header
No Header
Self-Adhesive
Yes
Subject Matter
Inventory
UV Resistant
No
Standards
RoHS
No. of Labels
1,000
Indoor/Outdoor Usage
Indoor
Laminated
No
Color
Yellow
Adhesive
Adhesive
Label Color
Yellow
Adhesive Material
Rubber
Package Type
Roll
Number of Labels
1,000
Material Properties
Bright, High Visibility
Label Shape
Circle
Preprinted Text
Rejected
Label Material
Paper
Product Type
Inventory Control Label
Adhesive Type
Permanent Adhesive

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Rejected, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.