Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Inventory Control Label, Return to Stock, Green, Pk1000

  • Mfr # 16U826

  • Zoro # G4367343


product price: $15.95
/pk 1000, $0.02/ea

Key Features

Material
Paper
Height
2 in
Width
2 in
Shape
Circle
Legend/Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U826
Zoro #
G4367343
UPC #
888519039380
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Return to Stock
Shape
Circle
Legend/Background Color
Green
Indoor/Outdoor Usage
Indoor
Subject Matter
Inventory
No. of Labels
1,000
Standards
RoHS
Write on Surface
Yes
Laminated
No
Header
No Header
Language
English
Self-Adhesive
Yes
UV Resistant
No
Color
Green
Adhesive
Adhesive
Label Color
Green
Number of Labels
1,000
Label Shape
Circle
Adhesive Material
Rubber
Material Properties
Bright, High Visibility
Adhesive Type
Permanent Adhesive
Label Material
Paper
Preprinted Text
Return To Stock
Package Type
Roll
Product Type
Inventory Control Label

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Return To Stock, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.