Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Inventory Control Label, Return to Stock, Orange, Pk1000

  • Mfr # 16U943

  • Zoro # G4371193


product price: $27.15
/pk 1000, $0.03/ea

Key Features

Material
Paper
Height
2 in
Width
2 in
Shape
Circle
Indoor/Outdoor Usage
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16U943
Zoro #
G4371193
UPC #
888519027431
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Label Diameter
2 in

Details

Item
Inventory Control Label
Material
Paper
Legend
Return to Stock
Shape
Circle
Indoor/Outdoor Usage
Indoor
Standards
RoHS
Header
No Header
Self-Adhesive
Yes
Language
English
Write on Surface
Yes
No. of Labels
1,000
Laminated
No
Legend/Background Color
Orange
Subject Matter
Inventory
Color
Orange
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Number of Labels
1,000
Adhesive Material
Rubber
Label Shape
Circle
Preprinted Text
Return To Stock
Product Type
Inventory Control Label
Label Color
Orange
Package Type
Roll
Material Properties
Bright, High Visibility
Label Material
Paper

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Return To Stock, Product Type Inventory Label, Material Properties High Visibility, Standards RoHS, Write on Surface Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.