Zoro Homepage

Cloth Tape, Black, 18 yd L, 1 in W

  • Mfr # 15C810

  • Zoro # G4322507


product price: $57.59
/ea

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
18 yd
Imperial Tape Width
1 in
Metric Tape Length
16.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C810
Zoro #
G4322507
UPC #
888519038079
Country of Origin
United States

Dimensions

Imperial Tape Length
18 yd
Imperial Tape Width
1 in
Metric Tape Length
16.5 m
Metric Tape Width
25.4 mm
Tape Thickness
5 mil
Length
18 yd
Width
1 in

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 18 yd, Imperial Tape Width 1 in, Continuous Roll, Series SG56-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.