Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Black, 18 yd L, 2 in W

  • Mfr # 15C811

  • Zoro # G4238771


product price: $131.09
/ea
Free Shipping & Returns

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
18 yd
Imperial Tape Width
2 in
Metric Tape Length
16.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C811
Zoro #
G4238771
UPC #
888519038093
Country of Origin
United States

Dimensions

Imperial Tape Length
18 yd
Imperial Tape Width
2 in
Metric Tape Length
16.5 m
Metric Tape Width
50.8 mm
Tape Thickness
5 mil
Width
2 in
Length
18 yd

Details

Item
Semi Conductive Abrasion Resistant Tape
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Series
SG56-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
80 lb-in
Material
PTFE Coated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Duct Tape Grade
Light-Duty
Adhesion Strength
45 oz/in
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
Not Rated
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Adhesion to Steel
45 oz/in
Tape Brand
TapeCase
Tape Type
Slick Surface Tape
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Brand and Series
TapeCase SG56-03
Clean Removal Time
Not Rated
Environment
Indoor
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 18 yd, Imperial Tape Width 2 in, Continuous Roll, Series SG56-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.