Zoro Homepage

Cloth Tape, Black, 18 yd L, 3 in W

  • Mfr # 15D542

  • Zoro # G4254853


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
18 yd
Imperial Tape Width
3 in
Metric Tape Length
16.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D542
Zoro #
G4254853
UPC #
888519038185
Country of Origin
United States

Dimensions

Imperial Tape Length
18 yd
Imperial Tape Width
3 in
Metric Tape Length
16.5 m
Metric Tape Width
76.2 mm
Tape Thickness
7 mil
Width
3 in
Length
18 yd

Description

Adhesion to Steel 50 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 18 yd, Imperial Tape Width 3 in, Continuous Roll, Series SG56-05, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.