Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Black, 36 yd L, 1 in W

  • Mfr # 15D366

  • Zoro # G5766311


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Material
Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D366
Zoro #
G5766311
UPC #
888519038284
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
32.2 m
Metric Tape Width
25.4 mm
Duct Tape Thickness
7.0 mil
Duct Tape Length
36 yd
Duct Tape Width
1 in
Tape Thickness
7 mil
Diameter
3.138 in
Overall Diameter
3 1/4 in

Details

Item
Cloth Tape
Tape Color Family
Black
Tape Color
Black
Material
Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE
Tensile Strength
200 lb-in
Duct Tape Adhesive
Silicone
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Silicone
Series
SGK5-05
Duct Tape Type
Slick-Surface Tape
Standards
Not Rated
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Adhesive
Silicone
Adhesion Strength
25 oz/in
Tape Elongation
Not Rated
Features
Protection
Tape Tensile Strength
200 lb/in
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-100 Degrees F
Tape Sub-Type
PTFE Slick Surface Glass Cloth Tape
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant, Anti-Static
Adhesion to Steel
25 oz/in
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Brand and Series
TapeCase SGK5-05
Temperature Range
-100 Degrees to 500 Degrees F
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
500 Degrees F
Tape Backing Construction
Cloth
Clean Removal Time
Not Rated
Tape Type
Slick Surface Tape
Type
Tape Roll

Description

Adhesion to Steel 25 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Continuous Roll, Series SGK5-05, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.