Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Black, 5 yd L, 1 in W

  • Mfr # 15C806

  • Zoro # G4117312


product price: $19.19
/ea

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C806
Zoro #
G4117312
UPC #
888519038062
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Tape Thickness
5 mil
Diameter
1.513 in
Width
1 in
Length
5 yd

Details

Item
Semi Conductive Abrasion Resistant Tape
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Series
SG56-03
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
80 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Standards
Not Rated
Adhesion Strength
45 oz/in
Duct Tape Grade
Light-Duty
Performance Temp.
-100 Degrees to 500 Degrees F
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Environment
Indoor
Clean Removal Time
Not Rated
Tape Type
Slick Surface Tape
Brand and Series
TapeCase SG56-03
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-100 Degrees F
Adhesion to Steel
45 oz/in
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Product Form
Continuous Roll
Maximum Tape Performance Temperature
500 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series SG56-03, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.