Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Black, 5 yd L, 1 in W

  • Mfr # 15C814

  • Zoro # G4322516


product price: $29.44
/ea

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C814
Zoro #
G4322516
UPC #
888519038147
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Tape Thickness
5 mil
Diameter
1.514 in
Width
1 in
Length
5 yd

Details

Item
Semi Conductive Abrasion Resistant Tape
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Series
SG56-05
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
150 lb-in
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Adhesion Strength
50 oz/in
Standards
Not Rated
Duct Tape Grade
Utility
Performance Temp.
-100 Degrees to 500 Degrees F
Tape Elongation
Not Rated
Features
Sealing, Lining, Heat Sealing
Brand and Series
TapeCase SG56-05
Maximum Tape Performance Temperature
500 Degrees F
Tape Type
Slick Surface Tape
Adhesion to Steel
50 oz/in
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Minimum Tape Performance Temperature
-100 Degrees F
Clean Removal Time
Not Rated
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Tape Brand
TapeCase
Tape Resistance Properties
Abrasion-Resistant

Description

Adhesion to Steel 50 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series SG56-05, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.