Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Black, 5 yd L, 1 in W

  • Mfr # 15D553

  • Zoro # G4321134


product price: $62.19
/ea

Key Features

Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D553
Zoro #
G4321134
UPC #
888519038314
Country of Origin
United States

Dimensions

Imperial Tape Length
5 yd
Imperial Tape Width
1 in
Metric Tape Length
4.6 m
Metric Tape Width
25.4 mm
Tape Thickness
7 mil
Diameter
1.514 in
Length
5 yd
Width
1 in

Details

Item
Cut Resistant Antistatic HT Tape
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Series
SGK5-05
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
200 lb-in
Material
Para-Aramid Fiber Cloth Impregnated with Antistatic PTFE
Adhesion Strength
25 oz/in
Duct Tape Grade
Utility
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
Not Rated
Features
Protection
Tape Elongation
Not Rated
Brand and Series
TapeCase SGK5-05
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Heat-Resistant, Anti-Static
Minimum Tape Performance Temperature
-100 Degrees F
Tape Brand
TapeCase
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Adhesion to Steel
25 oz/in
Maximum Tape Performance Temperature
500 Degrees F
Environment
Indoor/Outdoor
Clean Removal Time
Not Rated
Tape Type
Slick Surface Tape

Description

Adhesion to Steel 25 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Continuous Roll, Series SGK5-05, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.