Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, Brown, 36 yd L, 1/4 in W

  • Mfr # 15D371

  • Zoro # G4239593


product price: $47.39
/ea

Key Features

Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Imperial Tape Length
36 yd
Imperial Tape Width
1/4 in
Metric Tape Length
32.2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D371
Zoro #
G4239593
UPC #
888519037911
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1/4 in
Metric Tape Length
32.2 m
Metric Tape Width
6.35 mm
Tape Thickness
11.7 mil
Diameter
3.146 in
Width
0.25 in
Length
36 yd

Details

Item
PTFE Tape
Color
Brown
Tape Backing Material
Polyethylene Coated Cloth
Series
SG05-10
Tape Adhesive
Silicone
Tape Shape
Continuous Roll
Tensile Strength
Not Rated
Material
PTFE Impregnated Fiberglass
Tape Application
Lining of Guard Rails, Chutes, Slides, Aircraft Industry, Packaging Industries
Performance Temp.
-100 Degrees to 500 Degrees F
Duct Tape Grade
Industrial
Standards
Not Rated
Adhesion Strength
60 oz/in
Features
Sealing, Lining, Heat Sealing
Tape Elongation
Not Rated
Tape Type
Slick Surface Tape
Brand and Series
TapeCase SG05-10
Environment
Indoor
Clean Removal Time
Not Rated
Adhesion to Steel
60 oz/in
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
500 Degrees F
Minimum Tape Performance Temperature
-100 Degrees F
Common Industry
Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse
Tape Adhesive Format
Single-Sided
Tape Brand
TapeCase
Product Form
Continuous Roll

Description

Adhesion to Steel 60 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly and Manufacturing, Aviation, General Maintenance and Repair, Warehouse, Environment Indoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/4 in, Continuous Roll, Series SG05-10, Tape Adhesive Material Silicone, Tape Backing Material Polyethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 11.7 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.